Shop All First Aid Kits
North American Rescue
Bleeding Control Kit, 12pcs, 5x7", Red
Mfr # 80-0453
Zoro # G4338784
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards North American Rescue
- Case Material Nylon
- Color Red
- Application EMS/Trauma/Response
- Product Type Bleeding Control Kit
Product Information
- Brand North American Rescue
- MFR # 80-0453
- Zoro # G4338784
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Housing Height | 7 in |
Housing Width | 5 in |
Housing Depth | 2 1/2 in |
Description
Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 1, Number of Components 12, Adhesive Bandages Included Bleeding Control Patch, Documentation Included Instruction Card, Wound Dressings Included (2) Packing Gauze, Trauma Dressing, Chest Seal, Tourniquet, Miscellaneous Kit Contents Included Marker, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Plastic Bandage, 1x3", PK100 (60033)
- MEDIQUE PRODUCTS Stretch Roller Gauze, Non Sterile, 2" W x 4.1 Yd., 12/Bag, 69932 (69932)
- MEDSOURCE Blood Pressure Unit, For Large Adults (MS-BP200)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (21091 BK)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 10pcs, 5x7", Red (80-0452)
- NORTH AMERICAN RESCUE First Aid Trauma Kit, Red (80-0523)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 10pcs, 5x7", Clear (80-0465)
- NORTH AMERICAN RESCUE First Aid Trauma Kit, Black, Case Material: Plastic (80-0985)
- NORTH AMERICAN RESCUE Trauma Aid Kit, Orange (85-3131)
- NORTH AMERICAN RESCUE Trauma and First Aid Kit, Red/White (80-1033)
- SUREFILL 10 Series Weatherproof Plastic Case - Full First Aid Kit (AK10W)
- North American Rescue First Aid Kits