Shop All Pipe Taps
North American
Pipe Tap, 3/4"-14, Bottoming, 5 Flutes, BSPT
Mfr # 16527
Zoro # G3481112
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Bottoming
- Number of Flutes 5
- Tap Thread Type BSPT
- Tap Material High Speed Steel
Product Information
- Brand North American
- MFR # 16527
- Zoro # G3481112
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/4"-14 |
Shank Dia. | 0.9063 in |
Thread Length | 1.3800 in |
Overall Length | 3.2500 in |
Drill Bit Size | 29/32 in |
Square Size | 0.6790 in |
Shank Length | 1.87 in |
Thread Size | 3/4"-14 |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, BSPT, Overall Length 3.2500 in, Right Hand, Thread Length 1.3800 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket PH2 28mm Z-series 1/4 Sq. Drive (2000Z.28-2)
- ESCHENBACH OPTIK GMBH Magnifying Head, 6x (1552-73)
- WALTER Tap set (TC216-SET1-M3-M12-WY80FC)
- INSIZE Dial Test Indicator Holder (6293-7)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- OSG Pipe Tap, 1/8"-27, Taper, 3 Flutes, NPTF (1205400208)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT Interrupted Thread (5512155)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64213)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1736400)
- North American Pipe Taps