Shop All Pipe Taps
North American
Pipe Tap, 2"-11, Plug, 7 Flutes, BSPT
Mfr # 17361
Zoro # G3480780
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 2"-11
- Tap Chamfer Plug
- Number of Flutes 7
- Tap Thread Type BSPT
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 17361
- Zoro # G3480780
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 2"-11 |
Thread Length | 1 3/4 in |
Shank Dia. | 1.8750 in |
Overall Length | 4.2500 in |
Shank Length | 2 1/2 in |
Square Size | 1.4060 in |
Thread Size | 2"-11 |
Details
Item | Pipe Tap |
Tap Chamfer | Plug |
Number of Flutes | 7 |
Tap Thread Type | BSPT |
Thread Direction | Right Hand |
Tap Style | Pipe |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Shank Type - Machining | Straight |
Flute Type | Straight |
Extended Neck | Yes |
Measurement System | Fractional Inch |
Threads per Inch | 11 TPI |
Thread Standard | BSPT |
Coolant Fed | Non-Coolant Through |
Helix Angle | 0 Degrees |
Spiral Direction | Neutral |
Description
Pipe and Conduit Thread Tap, Thread Size 2 In.-11, BSPT, Overall Length 4.2500 in, Right Hand, Thread Length 1 3/4 in, Number of Flutes 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3-4" C-Type Outside Micrometer .0001" (4200-0154)
- INGERSOLL-RAND Duty Air Chisel Scaler, 4000 BPM, 1.06" Stroke, 0.94" Bore (182K1)
- KRAFT TOOL Golden Stainless Steel Trowel, 11"x4-1/2 (PL454PF)
- REGAL CUTTING TOOLS 3/4-10 H3 4 Flt. Bottom Hand Tap (008596AS)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- DRILL AMERICA 1/2"-14 NPT HSS Interrupted Thread Pipe Tap (DWT64227)
- NACHI Taper, 4 Flutes, NPT (74054)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF (385752)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Plug, 4 Flutes (015319AS)
- North American Taps