Shop All Pipe Taps
North American
Pipe Tap, 1/8"-28, 4 Flutes, BSPP
Mfr # 15438
Zoro # G3480683
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-28
- Number of Flutes 4
- Tap Thread Type BSPP
- Thread Direction Right Hand
- Tap Material High Speed Steel
Product Information
- Brand North American
- MFR # 15438
- Zoro # G3480683
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-28 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | BSPP |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Tap Finish | Uncoated |
Description
Pipe Tap,1/8 In.-28 BSPP,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-3/8 X 1" Depth of Cut HSS Annular Cutter (5020-1375)
- WESTWARD Claw Hammer, 16 Oz, Smooth, Fiberglass (4YR57)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket, 6 Points (KTI-22118)
- MILWAUKEE TOOL 2-5/8" Hole Dozer w/Carbide Teeth (49-56-0729)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (1310800)
- EAZYPOWER Pipe Tap, 3/8"-18, Taper, NPT (82616)
- WESTWARD Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPTF (5TWX6)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 3/8"-24 NF (1536)
- North American Pipe Taps