Shop All Pipe Taps
North American
Pipe Tap, 1/4"-19, 4 Flutes, BSPT
Mfr # 15480
Zoro # G3480561
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-19
- Number of Flutes 4
- Tap Thread Type BSPT
- Tap Style Pipe
- Tap Finish Uncoated
Product Information
- Brand North American
- MFR # 15480
- Zoro # G3480561
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-19 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | BSPT |
Tap Style | Pipe |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Description
Pipe Tap,1/4 In.-19 BSPT,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle 8mm Hex 300 x 190mm (157H-8)
- POWERBUILT 16"Groove Joint Plier (641395)
- MILWAUKEE TOOL 11mm Metric Combination Wrench (45-96-9511)
- MITUTOYO Edge Finder, Single, Cylindrical, 0.500 Tip (050109)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- DRILL AMERICA 2" NPT HSS 7 Flute Pipe Tap (T/A64013)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1311200)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (385357)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap - 14mm - 1.50 (HA92902)
- North American Taps