Shop All Pipe Taps
North American
Pipe Tap, 1-1/2"-11, NPS
Mfr # 17240
Zoro # G3481173
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-11
- Tap Thread Type NPS
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Style Pipe
Product Information
- Brand North American
- MFR # 17240
- Zoro # G3481173
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1-1/2"-11 |
Details
Item | Pipe Tap |
Tap Thread Type | NPS |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Description
Pipe Tap,1 1/2 In.-11.5 NPS,HSS,7 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Mill File 12" Bastard-Single Cut (4054)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38116)
- APEX TOOL GROUP Blade (328-3X)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Oxide (1772201)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545733)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (16222)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310205)
- NACHI Taper, 4 Flutes, NPT (74052)
- North American Pipe Taps