Shop All Pipe Taps
North American
Pipe Tap, 1"-11, Plug, 5 Flutes, BSPP
Mfr # 16815
Zoro # G3480360
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-11
- Tap Chamfer Plug
- Number of Flutes 5
- Tap Thread Type BSPP
- Tap Material High Speed Steel
Product Information
- Brand North American
- MFR # 16815
- Zoro # G3480360
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1"-11 |
Thread Length | 1 3/4 in |
Shank Dia. | 1.1250 in |
Overall Length | 3.7500 in |
Shank Length | 2 in |
Thread Size | 1"-11 |
Square Size | 0.8430 in |
Details
Item | Pipe Tap |
Tap Chamfer | Plug |
Number of Flutes | 5 |
Tap Thread Type | BSPP |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Threads per Inch | 11 TPI |
Measurement System | Fractional Inch |
Coolant Fed | Non-Coolant Through |
Flute Type | Straight |
Thread Standard | BSPP |
Helix Angle | 0 Degrees |
Shank Type - Machining | Straight |
Extended Neck | Yes |
Spiral Direction | Neutral |
Description
Pipe and Conduit Thread Tap, Thread Size 1 In.-11, BSPP, Overall Length 3.7500 in, Right Hand, Thread Length 1 3/4 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 14mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43984)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (950-1X-5PK)
- GOLDBLATT Pro Soft-Grip Stainless Steel Plaster Trowel (G03463)
- YG-1 TOOL CO Drill (D1GP182005)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (19730)
- OSG Tap, 1/8-27 NPT (1657003008)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (385737)
- BOSCH Pipe Tap, M8-1.00, Taper, 4 Flutes, Metric Coarse (BPT6M100)
- North American Pipe Taps