Shop All Pipe Taps
North American
Pipe Tap, 1"-11, 5 Flutes, BSPP
Mfr # 16816
Zoro # G3480388
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-11
- Number of Flutes 5
- Tap Thread Type BSPP
- Tap Material High Speed Steel
- Tap Style Pipe
Product Information
- Brand North American
- MFR # 16816
- Zoro # G3480388
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1"-11 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Tap Thread Type | BSPP |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Pipe Tap,1 In.-11 BSPP,HSS,Uncoated,5 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4012)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 6 Tools (2695-24, 0880-20, 2663-20)
- ZORO SELECT End Mill, 4 Flutes, TiAlN (223-888882)
- DEWALT 1/2" Single Speed Hammer Drill (DWE5010)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Plug, 2 Flutes (015110AS)
- DRILL AMERICA 1/16"-27 NPT Carbon Steel Pipe Tap (DWTPT1/16)
- DRILL AMERICA 2-1/2"-8 NPT Carbon Steel Pipe Tap (DWTPT2-1/2)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1736100)
- North American Pipe Taps