Shop All Straight Flute 3-Flute Taps
North American
Hand Tap, M10x1.5, HSS, Tin Coat, 3 Flutes
Mfr # 55012
Zoro # G3484910
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Thread Direction Right Hand
- Tap Finish Tin Coat
Product Information
- Brand North American
- MFR # 55012
- Zoro # G3484910
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Tin Coat |
Description
Hand Tap,M10x1.5,HSS,Tin Coat,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw Extractor/Drill Bit ComboPK, Ex-3 Extractor/5/32"Bit (HAN53703)
- KODIAK CUTTING TOOLS 3/8 VI Pro 4 Flute Carbide Endmill Stub ALCRO-MAX Coated (5545964)
- ARROW FASTENER Arrow Fastener HT55BL Tacker Hammer Uses T50 Staples (6971188)
- MOTOR GUARD H/D Slide Hammer With Quick Release (J20003)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 3 Flutes (BPT3M50)
- OSG Straight Flute Hand Tap, Bottoming, 3 (22800)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11530)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1105400108)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1023800)
- WESTWARD Straight Flute Hand Tap, Bottoming, 3 (2LXK3)
- North American Taps