Shop All Thread Forming Taps
North American
Form Tap, 5/16"-18 NC, HSS, Uncoatd, 0 Flute
Mfr # 19086
Zoro # G3468969
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Product Information
- Brand North American
- MFR # 19086
- Zoro # G3468969
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,5/16 In.-18 NC,HSS,Uncoatd,0 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 1/2 In. x 12 In. (J86A7/16X12S2)
- SCM Tapping Chuck Syncrolized 2-23600-40C (23600-40CAT)
- BONDHUS ProHold Ball Bit Set, 8 pcs (31687)
- WESTWARD Wrench, Combination/Extra Long, SAE, 7/8" (54PN85)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 0 Flutes (1400159608)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- WIDIA Thread Forming Tap, #10-32, Plug, TiN, 0 Flutes (19828)
- OSG Thread Forming Tap, #6-40, Modified Bottoming, TiCN, 0 Flutes (1626001008)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105808)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130605)
- DRILLCO 1/2-13, COMBINED TAP & DRILL - 2050 (205A132C)
- North American Taps