Shop All Task Chairs
Norstar
Norstar B6716-SS-BK 25 in. Bas Black Mesh Chair W - Seat Slider
Mfr # B6716-SS-BK
Zoro # G103759048
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 44 in
- Width 25 in
- Depth 26 in
- Features Gas Lift, Ratchet Back, Contemporary Style, Triple Paddle Control, Lockable, Hooded Double Wheel Caster, Adjustable with Tilt Tension Control, Comfortable, Upholstered, Breathable, Upright Locking; Adjustable Arm; Adjustable Back; Adjustable Seat; Armrest; Casters; Lumbar Support; Tilt Mechanism
- Capacity 275 lb
Product Information
- Brand Norstar
- MFR # B6716-SS-BK
- Zoro # G103759048
- Country of Origin China
- Category Task Chairs
Dimensions
Height | 44 in |
Width | 25 in |
Depth | 26 in |
Height Adjustment Type | Pneumatic |
Seat Width | 19 in |
Minimum Seat Height | 20-1/2 in |
Maximum Seat Height | 23-1/2 in |
Back Width | 20-1/2 in |
Back Height | 22-1/2 in |
Arm Height | 32 in |
Seat Depth | 20-1/2 in |
Description
Furniture reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, lu x urious look te x ture for all kind of space and variety of selections for shopping.
Features- Ratchet Back Height Adjustment
- Mesh back with lumbar support
- 4" breathable mesh seat cushion
- Adjustable height armrests
- 3 paddle multi-function tilting mechanism, which allows the seat and back to be independently adjusted and locked in any position
- Pneumatic gas lift seat height adjustment
- Adjustable tilt tension control
- Adj. Arm 80 mm Gas
- Hooded double wheel casters
- YM8630
- Color: Mesh Back
- Dimension: 44" H x 25" W x 26" D
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Brackets for Plastic Dividers, 2-1/2" H (ZBRCKT-3)
- GRASSWORX DOOR MAT BRN/BLK 18 in.X30 in. (10374050)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Wood Picture Frame (11x14 Black Mat) (672713211730)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-FUR-WH-GG)
- NORSTAR Caressoft Medical Drafting Stool with Foot Ring- Grey (B16240-GY)
- NORSTAR Norstar B6115C-CS Mesh Task Chair - 25 in. (B6115C-CS)
- NORSTAR Mesh Task Chair With T-Arms (B6116C-CS)
- BOSS Fabric Task Chair, 22-, Armless, Black (B9090-BK)
- ZORO SELECT Fabric Task Chair, 21 1/2-, Fixed, Black (452R27)
- OIF Leather Task Chair (0280)
- GLOBAL INDUSTRIAL Mesh Task Chair With Arms (B251199)
- Norstar Seating