Shop All Task Chairs
Norstar
Norstar B586C-CV Decorative Task Chair - Mid Back; Charcoal
Mfr # B586C-CV
Zoro # G203897541
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Mid Back Task Chair
Product Information
- Brand Norstar
- MFR # B586C-CV
- Zoro # G203897541
- UPC # 751118586374
- Country of Origin China
- Category Task Chairs
Details
Style | Mid Back Task Chair |
Description
Furniture reflects designs that are current or en vogue. It doesnt necessarily reference historical design styles and often provides a feeling of everything in its place
Feature- Product Type - Midback Chair
- Silver Nail Heads Chrome Gas Lift Base
- Beautiful furniture never fails to make an impact
- It is a big part of interior decoration
- Finish - Charcoal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Bar Stool (225-13069-ZORO)
- FLASH FURNITURE 18.5"W Church Chair in Navy Blue Fabric, 4PK (4-XU-CH-60096-NVY-BAS-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, Grey, Clear (I 7158)
- FLASH FURNITURE Round Wh 60Rnd Plastic Fold Table, 59.75" W, 59.75" L, 28.75" H, Plastic Top, White (DAD-YCZ-152R-GW-GG)
- NORSTAR Mesh Task Chair With T-Arms (B6116C-CS)
- NORSTAR Caressoft Medical Drafting Stool with Foot Ring- Grey (B16240-GY)
- NORSTAR Norstar B6115C-CS Mesh Task Chair - 25 in. (B6115C-CS)
- HON Ignition Mid-back Task Chair (HONI2Y2AHFC10DW)
- BEVCO Fabric Task Chair, 24" to 34", No Arms, Black (V4507HC-BK)
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- ALERA Brosna Mid-Back Task Chair, Up to 250 lb, 18.15" to 21.77 Seat Height, Black Seat/Back, Black Base (ALEBRN42B19)
- Norstar Seating