Shop All Task Chairs
Norstar
Norstar B500-BK 25 in. Base GreyTask Chair; Spring Mechanism
Mfr # B330PM-SG
Zoro # G203759238
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Task Chair
Product Information
- Brand Norstar
- MFR # B330PM-SG
- Zoro # G203759238
- Country of Origin China
- Category Task Chairs
Details
Style | Task Chair |
Description
Furniture reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, lu x urious look te x ture for all kind of space and variety of selections for shopping.
Features- Upholstered with Black Tweed fabric
- Ergonomically designed to provide lumbar support
- Durable Grey polyurethane fi x ed arms
- Upright locking position
- Color: Grey
- Material: Tweed Fabric, Polyurethane, Nylon Base
- Dimension: 42" H x 25" W x 25.5" D
- Weighs : 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Alabaster, Vinyl (493P01)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Black, Grey (I 7503)
- ALEXANDRIA MOULDING Plywood Round 23-3/4X3/4 (PYR04-PY024C)
- KASON Roller Strike, 1/8" x 1/4", 0059 Series (10059005001)
- NORSTAR Caressoft Medical Drafting Stool with Foot Ring- Grey (B16240-GY)
- NORSTAR Mesh Task Chair With T-Arms (B6116C-CS)
- NORSTAR Norstar B6115C-CS Mesh Task Chair - 25 in. (B6115C-CS)
- BEVCO Polyurethane Task Chair, 18" to 25-3/4", No Arms, Black (V7307MG)
- 9TO5 SEATING MB ROCKER, ADJ. ARM (NTF1660R1A4112)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001D)
- BOSS Mesh Task Chair, Adjustable, Black (B6223-BK)
- Norstar Task Chairs