Shop All Desks
Norstar
24 in D, 71 in W, 29 in H, Wood
Mfr # N143-MOC
Zoro # G903898121
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 71 in
- Overall Depth 24 in
- Overall Height 29 in
- Material Wood
- Base Color Mocha
Product Information
Dimensions
Overall Width | 71 in |
Overall Depth | 24 in |
Overall Height | 29 in |
Details
Item | Credenza Shell |
Material | Wood |
Base Color | Mocha |
Edge Type | Band |
Assembled/Unassembled | Unassembled |
Features | Durable |
Frame Color | Mocha Laminate |
Edge Thickness | 0.1 in |
Description
Furniture reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, lu x urious look te x ture for all kind of space and variety of selections for shopping.
Features- 71" Credenza Shell, Most Commonly Used With The N101 Desk Shell To Accessorize The E x ecutive Suite
- Finished in rich and durable Mocha laminate with a 3mm edge band
- Color: Mocha
- Dimension: 29" H x 71" W x 24" D
- Weight: 119 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Ereplacements SC-NZ90T Sony Clie NZ90 Travel Charger (SC-NZ90T)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Green) (136903QZN)
- SEALY Foam Mattress, Full, 75" L, 54" W (526991-40)
- FLASH FURNITURE Folding Chair, Metal, Gray (HF3-MC-309AS-GY-GG)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 24'' (SGLHDPL104ES)
- OFFICESOURCE OS Laminate Collection U Shape Typical - OS212 (OS212CH)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control Charcoal Strand Top, Black Base (VL23BLK7230-6307)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HONP3262MOP)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30D1904L-BL-GG)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10787R.NN)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 60"L, Work, Laminate, Glossy White (I 7581)
- Norstar Desks