Shop All Neoprene Tubing
Norprene
Tubing, Norprene(R), 7/8 in OD, 50 Ft
Mfr # AAL00046
Zoro # G0503151
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Norprene(R)
- Tube Hardness Shore A: 61
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Wall Thickness 0.13 in
Product Information
- Brand Norprene
- MFR # AAL00046
- Zoro # G0503151
- Country of Origin United States
- Category Neoprene Tubing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Tube Length | 50 ft |
Overall Length | 50 ft |
Bend Radius | 3 1/4 in |
Outside Diameter | 7/8 in |
Inside Diameter | 5/8 in |
Description
Tubing, Application Beverage, Food, Steam, Water, Color Cream, Hardness Shore A 61, Inside Diameter 5/8 in, Jacket Color Cream, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-F, Maximum Operating Pressure 8 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 17 in Hg, Outside Diameter 7/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Polished Brass Diverter Spouts (3830P)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, AL (S6030S-AL)
- ZORO SELECT Water Heater Element (SG1157 430078)
- SIAM 1-1/4 Coupling, Lead Free Brass, FNPT, 125 PSI (XNL111-20)
- NORPRENE Norprene(R), A-60-G, Tubing, 5/8 in, 8 PSI (AFL00046)
- NORPRENE Tubing, Norprene(R), 1/4 in OD, 50 Ft (AAL00007)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/4 in, 7 PSI (AFL00053)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/16 in, 13 PSI (AFL00012)
- NORPRENE Tubing, Norprene(R), 5/8 in OD, 50 Ft (APW00029)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 15 PSI (AFL00018)
- ZORO SELECT Neoprene Tubing, 1/4 in ID, 100 Ft (1506-250500-100)
- Norprene Tubing