Shop All Neoprene Tubing
Norprene
Tubing, Norprene(R), 1/2 in OD, 50 Ft
Mfr # APW00019
Zoro # G0508864
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Norprene(R)
- Tube Hardness Shore A: 61
- Inside Dia. 1/4 in
- Outside Dia. 1/2 in
- Wall Thickness 0.13 in
Product Information
- Brand Norprene
- MFR # APW00019
- Zoro # G0508864
- Country of Origin United States
- Category Neoprene Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Outside Diameter | 1/2 in |
Overall Length | 50 ft |
Inside Diameter | 1/4 in |
Bend Radius | 3/4 in |
Description
Tubing, Application Beverage, Food, Steam, Water, Color Cream, Hardness Shore A 61, Inside Diameter 1/4 in, Jacket Color Cream, Jacket Material TPE, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-F IB, Maximum Operating Pressure 125 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Blue Filter M Chrome (40430001)
- VIEGA Coupling (80285)
- ZURN Cold Color Index, Plastic (59454002)
- DIXON Cam and Groove Coupler x MNPT 1", AL (G100-B-AL)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 15 PSI (AFL00018)
- NORPRENE Tubing, Norprene(R), 3/4 in OD, 50 Ft (AAL00038)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/8 in, 19 PSI (AFL00007)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 7 PSI (AFL00027)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/16 in, 19 PSI (AFL00013)
- NORPRENE Tubing, Norprene(R), 3/4 in OD, 50 Ft (APW00038)
- TYGON Tygon(R) 2001, Tubing, 3/16 in, 50 Ft, Clear (AE300012)
- Norprene Tubing