Shop All Neoprene Tubing
Norprene
Tubing, Norprene(R), 1/2 in OD, 50 Ft
Mfr # AAL00027
Zoro # G0366861
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Norprene(R)
- Tube Hardness Shore A: 61
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.06 in
Product Information
- Brand Norprene
- MFR # AAL00027
- Zoro # G0366861
- Country of Origin United States
- Category Neoprene Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Inside Diameter | 3/8 in |
Overall Length | 50 ft |
Bend Radius | 2 1/4 in |
Outside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Food, Steam, Water, Color Cream, Hardness Shore A 61, Inside Diameter 3/8 in, Jacket Color Cream, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-F, Maximum Operating Pressure 7 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 11 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Faucet (201-AHA8-317ABCP)
- ZORO SELECT Cross, 1/8", 150,304, Thrd Heavy (4381033800)
- THRIFCO PLUMBING #42R 3/8 Inch x 1/4 Inch Brass Flare Coupling (4401109)
- MOEN Commerical Spout (S0020)
- NORPRENE Norprene(R), A-60-G, Tubing, 5/16 in, 12 PSI (AFL00023)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 19 PSI (AFL00019)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 10 PSI (AFL00017)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/8 in, 34 PSI (AFL00008)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 26 PSI (AFL00020)
- NORPRENE Norprene(R), A-60-G, Tubing, 3/8 in, 7 PSI (AFL00027)
- TYGOPRENE Tygoprene(R) XL-60 Tubing, 3/4 in, 50 Ft (AN800053)
- Norprene Neoprene Tubing