Shop All Lab Needles & Syringes
Norm-Ject
Plastic Syringe, Luer Slip, 20 mL, PK100
Mfr # 4200.000V0
Zoro # G4823987
original price:
$62.44
9% off
new price: $56.29
/pk 100, $0.56/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Luer Slip
- Capacity 20 mL
- Material Polyethylene, Polypropylene
- Replaceable Tip No
- For Use With Sharp, Tri-Bevel Needles
Product Information
- Brand Norm-Ject
- MFR # 4200.000V0
- Zoro # G4823987
- Country of Origin Germany
- Category Lab Needles & Syringes
Details
Item | All-Plastic Syringe |
Type | Luer Slip |
Capacity | 20 mL |
Material | Polyethylene, Polypropylene |
Replaceable Tip | No |
For Use With | Sharp, Tri-Bevel Needles |
Body Material | Polypropylene |
Tip Material | Polypropylene |
Color | Clear |
Standards | CE Certified, ISO Certified |
Reusable | Disposable |
Includes Graduations | Yes |
Attachment Type | Luer Slip |
Sterile/Non-Sterile | Sterile |
Features | Chemical Resistant, Positive Safety Stop to Help Prevent Accidental Spills |
Includes Needles | No |
Plunger Material | HDPE |
Capacity - English | 0.68 fl oz |
Capacity - Metric | 20 mL |
Barrel Material | Polypropylene |
Compatible Needles | Sharp, Tri-Bevel Needles |
Individually Packaged | Yes |
Syringe Type | Luer Slip |
Description
All-Plastic Syringe, Capacity - Metric 20 mL, Syringe Type Luer Slip, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Sharp, Tri-Bevel Needles, Capacity - English 0.68 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material HDPE, Individually Packaged Yes, Reusable Disposable, Attachment Type Luer Slip, Material Polyethylene, Polypropylene, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Pes Syringe Filters 0.22, PK100 (12K969)
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (118240B)
- YSI Reagent Tablet, PK50 (YPM268)
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 500 ml, Amber, HDPE, 12PK (33428)
- NORM-JECT Plastic Syringe, Luer Lock, 2 mL, PK100 (4020-X00V0)
- NORM-JECT Plastic Syringe, Luer Slip, 10 mL, PK100 (4100.000V0)
- NORM-JECT Plastic Syringe, Luer Slip, 2 mL, PK100 (4020.000V0)
- NORM-JECT Plastic Syringe, Luer Lock, 20 mL, PK100 (4200-X00V0)
- NORM-JECT Plastic Syringe, Luer Slip, 5 mL, PK100 (4050-000VZ)
- NORM-JECT Plastic Syringe, Luer Lock, 10 mL, PK100 (4100-X00V0)
- AIR-TITE Syringe, Bulk, 5mL Luer Slip, PK200 (MSB5)
- Norm-Ject Lab Needles & Syringes