Shop All Pneumatic Parts
Norgren
Regulator, 1/4 In.
Mfr # R43-200-NGLA
Zoro # G2969970
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Norgren
- For Fluid Type Compressed Air, Neutral Gases, Water
- Pressure Drop 15 psig
- Series Norgren
- Minimum Operating Temperature -30 Degrees F
Product Information
- Brand Norgren
- MFR # R43-200-NGLA
- Zoro # G2969970
- UPC # 746350735482
- Country of Origin Mexico
- Category Pneumatic Parts
Details
Item | Compressed Air Regulator |
Fits Brand | Norgren |
For Fluid Type | Compressed Air, Neutral Gases, Water |
Pressure Drop | 15 psig |
Series | Norgren |
Minimum Operating Temperature | -30 Degrees F |
Maximum Operating Temperature | 200 Degrees F |
Seal Material | Nitrile Rubber |
Pressure Gauge Included | Yes |
Body Material | Brass |
Adjustment Mechanism Material | Aluminum |
For Substance Type | Air; Neutral Gases; Water |
Description
Compressed Air Regulator, Maximum Operating Temperature 200 Degrees F, Pressure Gauge Included Yes, Series Norgren, Adjustment Mechanism Material Aluminum, Body Material Brass, For Fluid Type Compressed Air, Neutral Gases, Water, For Substance Type Air; Neutral Gases; Water, Minimum Operating Temperature -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.90" OD (5V493)
- RULAND Shaft Collar, Clamp, 2Pc, 6mm, Steel (MSP-6-F)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-16-20)
- NORGREN Pressure Relief Valve (V07-200-NNKA)
- NORGREN Miniature Regulator (R46-202-RNLA)
- NORGREN Oil Remover Filter (F46-801-A0DA)
- NORGREN Filter/Diaphragm Kit (3820-02)
- NORGREN Filter (F17-800-A3DA)
- NORGREN Seal Kit (3795-03)
- DYNABRADE Coolant, Filtration System, 68101 (68101)
- Norgren Compressor, Air Tank & Pneumatic Tool Parts