Shop All Push-to-Connect Tube Fittings
Norgren
Reducing Straight Union, 1/4 in x 5/32 in Tube Size, PBT, White, 10 PK
Mfr # M20200402
Zoro # G2573051
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Straight
- Fitting Connection Type Tube
- Tube Size 1/4 in x 5/32 in
Product Information
- Brand Norgren
- MFR # M20200402
- Zoro # G2573051
- UPC # 746350635539
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in x 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Reducing Straight Union, Application Air, Inert Gases, Nitrogen, Non-Combustible Gases, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material PBT, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape Straight, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-6-G)
- MUELLER STREAMLINE 3/16 in. x 50 ft. Copper Refrigeration Coil, 50PK (D03050)
- MOEN Adler 1H CHR Faucet (87233)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF30701)
- NORGREN Hex Adapter, 5/32 in Tube Size, Polybutylene, White, 10 PK (M222A0405)
- NORGREN Hex Adapter, 5/32 in Tube Size, PBT, White, 10 PK (M02250403)
- NORGREN Hex Adapter, 5/32 in Tube Size, PBT, White, 10 PK (M24250218)
- NORGREN Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M02470405)
- NORGREN Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M24470410)
- NORGREN Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M24470418)
- WATTS Reducing Union Adapter, 1/2 in x 3/8 in Tube Size, Polysulfone, White (3515R-1008)
- Norgren Tube Fittings