Shop All Pneumatic Parts
Norgren
Muffler, Iso Bb, 2
Mfr # MB002A
Zoro # G2969115
original price:
$13.39
14% off
new price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2 3/16 in
- Fits Brand Norgren
- Outside Diameter 7/8 in
- Minimum Operating Temperature -20 Degrees C
Product Information
- Brand Norgren
- MFR # MB002A
- Zoro # G2969115
- Country of Origin China
- Category Pneumatic Parts
Dimensions
Overall Length | 2 3/16 in |
Outside Diameter | 7/8 in |
Air Inlet Size | 1/4 in |
Width Across Flats | 13/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Exhaust Muffler |
Fits Brand | Norgren |
Minimum Operating Temperature | -20 Degrees C |
Material Filtered | Abrasive Grits, Dust, Metal Chips, Other Contaminants |
Number of Air Inlets | 1 |
Maximum Operating Temperature | 80 Degrees C |
Maximum Operating Pressure | 300 psi |
Air Inlet Gender | Male |
Wetted Material | Brass |
Filter Element Material | Brass |
Body Material | Aluminum Alloy |
For Fluid Type | Compressed Air, Neutral Gases |
Air Inlet Type | NPT |
Description
Exhaust Muffler, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Inlet Gender Male, Filter Element Material Brass, Maximum Operating Pressure 300 psi, Minimum Operating Temperature -20 Degrees C, Maximum Operating Temperature 80 Degrees C, Body Material Aluminum Alloy, For Fluid Type Compressed Air, Neutral Gases, Material Filtered Abrasive Grits, Dust, Metal Chips, Other Contaminants, Number of Air Inlets 1, Outside Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB34 (2TB34)
- AEROQUIP Adpt, MNPT-FNPSM Swl, 1-11-1/2, Strt (2045-16-16S)
- GATES Metric-Power V-Belts, XPA950 (XPA950)
- TRITAN QD Bushing, Double Split, 1.375-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 1 3/8)
- NORGREN Oil Remover Filter (F46-801-A0DA)
- NORGREN Regulator, 1/4 In. (R24-200-RGFA)
- NORGREN Filter/Diaphragm Kit (3820-02)
- NORGREN Regulator, 1/4 In. (R07-200-RNAA)
- NORGREN Pressure Relief Valve (V07-200-NNKA)
- NORGREN Regulator (R17-B00-RGLA)
- FESTO Connecting Cable SIM-M12-5GD-5-PU (SIM-M12-5GD-5-PU)
- Norgren Compressor, Air Tank & Pneumatic Tool Parts