Shop All Push-to-Connect Tube Fittings
Norgren
Hex Adapter, 5/32 in Tube Size, PBT, White, 10 PK
Mfr # M02250406
Zoro # G3273435
product price: $20.99
/pk 10, $2.10/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Straight
- Fitting Connection Type Tube x MNPT
- Tube Size 5/32 in
Product Information
- Brand Norgren
- MFR # M02250406
- Zoro # G3273435
- UPC # 746350635287
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/32 in |
Pipe Size - Pipe Fitting | M6 |
Hex Size | 8 mm |
Pipe Size (Fittings) | M6 |
Fitting Side A Tube Outer Diameter | 4 mm |
Description
Hex Adapter, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material PBT, Color White, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape Straight, Release Type Ring, Compatible Tube Material Nylon, Polyurethane, Minimum Operating Temperature 32 Degrees F, Release Ring Material Stainless Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 92406 Cap/Measuring Cup for Porta Potti Curve (92406)
- KOHLER Components Lav Ws Spout - Tube (77967-BV)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L3.0-PC)
- PRIME-LINE Shower Door Bottom Hook Guide, 2-Inch Hole Center Spacing, Plastic (M 6191)
- NORGREN Swivel Tee, 5/32 in Tube Size, Brass (Threaded Body); PBT (Body), Gray, 10 PK (M02670403)
- NORGREN Straight Union, 1/4 in Tube Size, PBT, White, 10 PK (M00200600)
- NORGREN Straight Union, 1/4 in Tube Size, PBT, White, 10 PK (M20200400)
- NORGREN Straight Union, 5/32 in Tube Size, PBT, White, 10 PK (M00200400)
- NORGREN Tee, 1/4 in Tube Size, Brass (Threaded Body); PBT (Body), Gray, 10 PK (M20600400)
- NORGREN Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M02470605)
- JOHN GUEST Swivel Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI090801S-PK10)
- Norgren Tube Fittings