Shop All Spray Gun Accessories
This Product is Discontinued
Norgren
Filter/Regulator, 1/2in NPT, 250 psi (Discontinued)
Mfr # B74G-4AT-AD3-RSN
Zoro # G0059005
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 1/2" HOSE
- Max. Flow - Air Treatment 212 cfm
- Max. Pressure 250 psi
- Bowl Size - Air Treatment 7.0 oz
- Gauge Port Size 1/4 in
Product Information
- Brand Norgren
- MFR # B74G-4AT-AD3-RSN
- Zoro # G0059005
- UPC # 746350357493
- Country of Origin Mexico
- Category Spray Gun Accessories
Dimensions
Size | 1/2" HOSE |
Bowl Size - Air Treatment | 7.0 oz |
Gauge Port Size | 1/4 in |
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Compact |
Pipe Size | 1/2" NPT |
Overall Width | 3 1/8 in |
Overall Height | 11 3/8 in |
Bowl Size | 7.0 oz. |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Filter-Regulator, Filter Bowl Material Metal, Air Inlet Size 1/2 in, Air Inlet Type PTF, Maximum Flow Rate 212 cfm, Filter Rating 40 micron, Maximum Operating Pressure 250 psi, Drain Type Automatic, Pressure Gauge Included No, Body Material Aluminum, Overall Width 3 1/8 in, Adjustment Mechanism Knob, Adjustment Mechanism Material Polypropylene and TPV, Air Outlet Size 1/2 in, Air Outlet Type PTF, Differential Pressure Indicator Included No, Drain Included Yes, Filter Bowl Capacity 7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.