Shop All Pneumatic Tool Parts
Norgren
Exhaust Muffler
Mfr # MBP10A
Zoro # G7979395
original price:
$26.99
4% off
new price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 9/16 in
- Fits Brand Norgren
- Air Inlet Size 1 1/4 in
- Maximum Operating Pressure 20 bar
- Filter Element Material Brass
Product Information
- Brand Norgren
- MFR # MBP10A
- Zoro # G7979395
- UPC # 746350638912
- Country of Origin China
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 5 9/16 in |
Air Inlet Size | 1 1/4 in |
Width Across Flats | 2 in |
Outside Diameter | 2 1/16 in |
Details
Item | Exhaust Muffler |
Fits Brand | Norgren |
Maximum Operating Pressure | 20 bar |
Filter Element Material | Brass |
Wetted Material | Brass |
For Fluid Type | Compressed Air, Neutral Gases |
Body Material | Aluminum Alloy |
Number of Air Inlets | 1 |
Maximum Operating Temperature | 80 Degrees C |
Air Inlet Gender | Male |
Air Inlet Type | PTF |
Minimum Operating Temperature | -20 Degrees C |
Minimum Operating Pressure | -1 bar |
Material Filtered | Abrasive Grits, Dust, Metal Chips, Other Contaminants |
Description
Exhaust Muffler, Air Inlet Size 1 1/4 in, Air Inlet Type PTF, Air Inlet Gender Male, Filter Element Material Brass, Maximum Operating Pressure 20 bar, Minimum Operating Temperature -20 Degrees C, Maximum Operating Temperature 80 Degrees C, Body Material Aluminum Alloy, For Fluid Type Compressed Air, Neutral Gases, Material Filtered Abrasive Grits, Dust, Metal Chips, Other Contaminants, Minimum Operating Pressure -1 bar, Number of Air Inlets 1, Outside Diameter 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 472554 (472554)
- DIXON Air King, Triple Connection (GAM10)
- IGUS Sleeve Bearing, 1 IDx1 In L, PK3 (GSI-1618-16)
- DYNABRADE V-Ring Seal (59084)
- NORGREN Air Regulator, 1/2 In. (11-002-067)
- NORGREN Air Control Valve (K81DA05)
- NORGREN Regulator, 1/4 In. (R07-200-RNKA)
- NORGREN Regulator, 1/2 In. (R43-406-NGLA)
- NORGREN Sight Feed Dome Assembly (4055-50)
- NORGREN Bowl and Manual Drain (3776-50)
- DIXON Swivel Joint Style 30 FNPT, AL, 1.5 (15030FXFAL00000)
- Norgren Compressor, Air Tank & Pneumatic Tool Parts