Shop All Chainsaw Chains
Noregon Systems
Oregon Cutting Systems D70 20 in. Chainsaw Replacment Chain
Mfr # 1244391
Zoro # G004009044
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Noregon Systems
- MFR # 1244391
- Zoro # G004009044
- Country of Origin China
- Category Chainsaw Chains
Description
Semi chisel chain features top performing chamfer chisel cutters and a notched bumber drive link for low kickback performance, good chip flow, and a smooth cutting action. Twin corners of the cutters deliver superior performance on the many popular saws which use low profile 3/8 in. Pitch chain.
Fits chainsaws made by - Craftsman/sears, cub cadet, earthwise, echo, efco-emark, hitachi, john deere, milwaukee, shindaiwa, skil, tanaka, western auto, worx, yard works and others.
- Gauge for chain is .050 in.
- Four way symmetrical tie straps.
- Simplifies the joining of chain loops.
- Size - 20 in.
- Item weight - 0.97 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Block, Oil Filler Cap Fits John Deere 2440 2940 2150 2255 1640 (WN-R80136-PEX)
- SEYMOUR MIDWEST Snow Pusher, 24"x12" Poly, 44" WH (96818)
- JUST SCENTSATIONAL Tridents Pride Liquid Fish Fertilizer 5 Gallon By Bare Ground (TP-5G)
- AFTERMARKET Snow Blower Belt Fits Toro CCR3650 95-6151 Snow Thrower (MOB40-0117)
- NOREGON SYSTEMS Oregon Cutting Systems 270421 Gallon Bar & Chain Oil (270421)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 25-Ft. Reel (72EXL025U)
- OREGON Chisel Chain, 3/8" Ptich, .050" Gauge, Bulk Chain, 100-Ft. Reel (72LPX100U)
- OREGON 16 Low Profile Chain (S56)
- ICS Drive sprocket, 3 In (525496)
- OREGON PowerCut Saw Chain, .325" Pitch, .050" Gauge, 25' Reel (20LGX025U)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72EXJ100U)
- Noregon Systems Chainsaw Chains