Shop All Chainsaw Chains
Noregon Systems
Oregon Cutting Systems 270421 Gallon Bar & Chain Oil
Mfr # 270421
Zoro # G703999837
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Noregon Systems
- MFR # 270421
- Zoro # G703999837
- UPC # 36577620075
- Country of Origin China
- Category Chainsaw Chains
Description
Oregon Gallon Bar & Chain Oil. Specially compounded to deliver extra tackiness and prevent "throw off", even under adverse weather conditions. High film-strength prevents wear or scuffing of chain links and bars while protecting metal parts against corrosion and rust.
Specifications- Country of Origin: United States of America
- Size: Gallon
- Length: 19"
- Width: 13"
- Height: 13"
- Weight: 8.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ch682 E3 Toro - Rake O Vac Lawn (PA-CH682-3011)
- CRESCENT NICHOLSON FILE CHAIN SAW 7/32X8"" (01888)
- WESTWARD Wheelbarrow Mixer, 4-3/4 Cu. Ft., 3/4HP (10N694)
- BAXTON STUDIO Lavinia ModernTeal Finished Metal Outdoor Side Table (193-12110-ZORO)
- OREGON 18 ProGuard Chain (H72)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 105 Drive Links (75EXL105G)
- OREGON Micro Lite Chain, 16", 56 Drive Links (R56)
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 50' Reel (11H050R)
- OREGON Chainsaw Chain and Sharpening Stone, Powersharp Replacement for CS1500 18 in. Chainsaw (571037)
- OREGON 19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 89 Drive Links (19HX089E)
- ECHO Replacement Bar, 20 in.L, 70 Links (20D0AS3870C)
- Noregon Systems Chainsaws & Accessories