Shop All Gas Valves
Nordyne
Gas Valve, 24V, 3.5" WC, NAT 1/2"
Mfr # 903596
Zoro # G5560110
original price:
$207.31
15% off
new price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Includes Natural Gas to LP Kit
- Fits Brand Nordyne
Product Information
- Brand Nordyne
- MFR # 903596
- Zoro # G5560110
- Country of Origin United States
- Category Gas Valves
Details
For Use With | Universal |
Item | Gas Valve, 24V, 3.5" wc, Nat 1/2" |
Includes | Natural Gas to LP Kit |
Fits Brand | Nordyne |
Description
Gas Valve, 24V, 3.5 In. WC, NAT 1/2 In., Fits Brand Nordyne, Includes Natural Gas to LP Kit, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN D6723311S Blower Wheel, Srvc (D6723311S)
- DAYTON Blower, Duct, 22 In, Less Drive Pkg (5ZCP2)
- WARING Rigid Agitator (016599)
- INTEGRA MILTEX Selkirk Corporation 5/6T-SC 6 Inch Ultra-Temp Storm Collar (77891)
- NORDYNE Nordyne, Inc. Parts 624583R Gas Valve 7200Ercs-1 (624583R)
- NORDYNE 903596 24V 1/2" X 3/8" Hot (903596)
- HONEYWELL Fc100A1011 20" X 20" Replacement (FC100A1011)
- ROBERTSHAW Gas Valve (700-424)
- BASO H17Ca-2C 3/8" X 3/8" Automatic (H17CA-2C)
- YORK Gas Valve, 24V, 11", WC, LP, 1/2 (S1-8955-3251)
- HONEYWELL K06U1085 Union Kit For 1". Ds06 (K06U1085)
- Nordyne Gas Valves