Shop All Gas Valves
Nordyne
Gas Valve, 24V 3.5", 11"Wc 3/4"
Mfr # 901371KIT
Zoro # G6451477
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Pressure Setting Range 11" WC
Product Information
- Brand Nordyne
- MFR # 901371KIT
- Zoro # G6451477
- UPC # 00694776887998
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 24VAC |
Item | Gas Valve,,24V 3.5",11"Wc 3/4" |
Pressure Setting Range | 11" WC |
Description
Gas Valve,,24V 3.5 In.,11 In.Wc 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steam Trap, 30 psi, 406F, 5-1/2 In. L (FT030H-3)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade White Indoor Ceiling Fan w/Dimmable LED Light (7234400)
- HONEYWELL HOME 20x25x5 Synthetic Furnace Air Cleaner Filter, MERV 11 (POPUP2025)
- DAYTON Upblast Less Drive Package, 11-1/4 In (16D522)
- NORDYNE 903596 24V 1/2" X 3/8" Hot (903596)
- NORDYNE Nordyne, Inc. Parts 624583R Gas Valve 7200Ercs-1 (624583R)
- BASO H19La-1C High Pressure Pilot (H19LA-1C)
- ERIE Vt2317G13A030 24V 3/4" Sweat (VT2317G13A)
- HEIL QUAKER /ICP 1176529 24V 1/2" Natural Gas (1176529)
- WHITE-RODGERS Gas Valve, NG/LP, 2-Stage Intermittent or Hot Surface Ignition, 24 (36H64-463)
- B & K VALVE BALL GAS LEVR 3/4"" (110-524)
- Nordyne Gas Valves