Shop All Gas Valves
Nordyne
Gas Valve, 24V 3.3", 10" Wc 1/2", No902910
Mfr # 902910
Zoro # G6451212
original price:
$369.65
15% off
new price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Pressure Setting Range 10" WC
Product Information
- Brand Nordyne
- MFR # 902910
- Zoro # G6451212
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 24VAC |
Item | Gas Valve,24V 3.3",10" Wc 1/2",No902910 |
Pressure Setting Range | 10" WC |
Description
Gas Valve,24V 3.3 In.,10 In. Wc 1/2 In.,No902910
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve 240V (700-464)
- GREENSEAM Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 9" L, 9 in H (GRAE690GA24)
- AMERICAN METAL FILTER 18 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101820)
- DAYTON Motor (22YH29)
- NORDYNE Nordyne, Inc. Parts 624583R Gas Valve 7200Ercs-1 (624583R)
- NORDYNE 903596 24V 1/2" X 3/8" Hot (903596)
- MAXITROL 210G-2 1/2 2-1/2" Gas Pressure (210G-2)
- CARRIER Gas Valve, 1/2", Natural, 24V, 3.5" WC (EF32CW210)
- HONEYWELL T4031A1073 Remote Bulb (T4031A1073)
- WHITE-RODGERS Adapter Kit (F0092 073700S1)
- BECKETT Af65 6 5/8" Blast Tube W/Nozzle (AF65)
- Nordyne Gas Valves