Shop All Gas Valves
Nordyne
Gas Valve, 1.7", 3.3", Wc, 1/2", 24VAC, 3.3" WC
Mfr # 921691
Zoro # G6451632
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Pressure Setting Range 3.3" WC
Product Information
- Brand Nordyne
- MFR # 921691
- Zoro # G6451632
- UPC # 00013263568477
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 24VAC |
Item | Gas Valve,24V,1.7",3.3",Wc,1/2",No921691 |
Pressure Setting Range | 3.3" WC |
Description
Gas Valve,24V,1.7 In.,3.3 In.,Wc,1/2 In.,No921691
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Electric Circuit Control Board (S1-031-00880-001)
- DAYTON Gas Unit Heater, LP, 100,000, 1,600 cfm, Direct, Propeller, 1/2 in (55FG75)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 8 (6B946)
- CARRIER Actuator, 24V, 10" lb., 45 ft. (HF21KJ005)
- NORDYNE Nordyne, Inc. Parts 624583R Gas Valve 7200Ercs-1 (624583R)
- NORDYNE 903596 24V 1/2" X 3/8" Hot (903596)
- HONEYWELL THERMAL SOLUTIONS V5055A1020 1-1/2" Gas Valve (V5055A1020)
- MAXITROL R400Z-1/2 1/2" Gas Pressure (R400Z-1/2)
- REZNOR Gas Valve, 3/4", 2 Stage, Natural Gas (177397)
- HONEYWELL Vc4011Zz11 120V Two-Position (VC4011ZZ11)
- REZNOR 260603 24V Nat Gas Valve (260603)
- Nordyne Gas Valves