Shop All Motor Run Capacitors
Nordyne
Dual Capacitor 50/7.5 370V Rnd, No01-0273
Mfr # 01-0273
Zoro # G6446489
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nordyne
- MFR # 01-0273
- Zoro # G6446489
- UPC # 00694776833407
- Country of Origin China
- Category Motor Run Capacitors
Details
Item | Dual Capacitor 50/7.5 370V Rnd,No01-0273 |
Description
Dual Capacitor 50/7.5 370V Rnd,No01-0273
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (VAS 2)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 45mm Bore, 100mm OD, 39.7mm W (5309 ZZNR/C3 PRX)
- DAYTON Forward Stop Reverse Switch Kit (13E663)
- FESTO Push-In L-Fitting QSL-G1/4-8 (QSL-G1/4-8)
- NORDYNE 01-0085 45/5/370 Round Cap (01-0085)
- NORDYNE 01-0097 40/5/440 Round (01-0097)
- NORDYNE 01-0099 50/5/440 Rd Cap (01-0099)
- NORDYNE 01-0084 40/5/370 Round Cap (01-0084)
- NORDYNE 01-0023 7.5/370 Cap Rnd Replaces (01-0023)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (2MEK1)
- DAYTON Motor Dual Run Cap, 20/5 MFD, 370V, Oval (2MDX5)
- Nordyne Motor Run Capacitors