Shop All Furnace and Heater Parts
Nordyne
Blower Motor, 1/3 HP, 4 SPD, 240V
Mfr # 903075
Zoro # G7763948
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Nordyne
- Type Frame Size 48, 960 rpm
Product Information
- Brand Nordyne
- MFR # 903075
- Zoro # G7763948
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Blower Motor, 1/3 HP, 4 SPD, 240V |
Fits Brand | Nordyne |
Type | Frame Size 48, 960 rpm |
Description
Blower Motor, 1/3 HP, 4 SPD, 240V, Fits Brand Nordyne, Type Frame Size 48, 960 rpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (843-CS)
- DAYTON Power Cord (VE6ALE5PCG)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 30 in Blade Dia, 3/4 HP (7CC24)
- OPEN HEARTH Log Hoop 40 in.Tube Stl Blk (15209)
- NORDYNE 626468R F115-20 Fan Switch (626468R)
- NORDYNE Auto Limit Switch, 135-165F, No626612 (626612)
- NORDYNE 01-0098 45/5/440 Rd Cap (01-0098)
- NORDYNE 208620 Target Assy Dn75-99 (208620)
- NORDYNE 01-0840 Sequencer H (01-0840)
- NORDYNE 622337 120V 40Va Transformer (622337)
- ARMSTRONG 98M87 R44745-001 Sensor - Flame (98M87)
- Nordyne Furnace and Heater Parts