Shop All Ducting & Venting
Nordfab
Round Wye Branch, 8 in Duct Dia, Galvanized Steel, 22 GA, 12" L
Mfr # 8040200212
Zoro # G7829184
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 8 in
Product Information
- Brand Nordfab
- MFR # 8040200212
- Zoro # G7829184
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Inlet Diameter | 8 in |
Length | 12" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 12 in |
Overall Height | 12 in |
Overall Length | 12 in |
Overall Width | 18 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 in |
Branch Diameter | 8 in |
Description
8 In.dia 12 In.L 60 Degrees GSteel Wye Branch, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Overall Length 12 in, Product Type Wye Branch, Weight 4.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 8 in, Outlet Diameter 8 in, Overall Width 18 in, Angle 60 Degrees , Overall Height 12 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Themostatic Expansion Valve, 15 Tons (OE-15-VX100)
- KOCH FILTER Syn Bag/Pkt Filter, MERV13, 20"x24"x22", 6P (208-106-322)
- DAYTON Propeller, 12 in Dia, 5/16 Bore Dia in, 5 Blades (2MXX9)
- AIRMASTER FAN Airmaster 37772 Industrial Wall Mount Bracket BLACK for use with Oscillating and Stationary fans (37772)
- NORDFAB Round Reducer, 14 in Duct Dia, Galvanized Steel, 22 GA, 7" L (8040025923)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 9 3/8 in W, 5 1/2 in L, 12" H (8010002306)
- NORDFAB Round Machine Adapter, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 4" L (8040401688)
- NORDFAB Round Angle Flange Adapter, 6 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401822)
- NORDFAB Round Angle Flange Adapter, 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 1/4 in W, 3-1/2" L (8040401844)
- NORDFAB Round Ball Joint, 10 in Duct Dia, Galvanized Steel, 18 GA, 14-1/4" L (8010002140)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 21 in W, 20 1/4 in L (BGSS12C)
- Nordfab Ducting, Venting & Accessories