Shop All Ducting & Venting
Nordfab
Round Tee, 12 in Duct Dia, Galvanized Steel, 22 GA, 20" L, 16 in H
Mfr # 8040304766
Zoro # G8131042
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12"
- For Use With QF Duct Work
- Gauge 22 ga
- Height 16 in
- Construction Material Galvanized Steel
Product Information
- Brand Nordfab
- MFR # 8040304766
- Zoro # G8131042
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" |
Height | 16 in |
Inlet Diameter | 12 in |
Length | 20" |
Outlet Diameter | 12 in |
Duct Fitting Diameter | 12 in |
Duct Fitting Length | 20 in |
Overall Height | 16 in |
Overall Width | 20 in |
Overall Length | 20 in |
For Duct Height | 12 in |
Inside Diameter | 12 in |
For Nominal Duct Diameter | 12 in |
For Duct Width | 12 in |
Branch Diameter | 12 in |
Description
12 In.dia 20 In.L 90 Degrees Steel Tee Branch, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Overall Length 20 in, Product Type Tee Branch, Weight 8.8 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 12 in, Outlet Diameter 12 in, Overall Width 20 in, Angle 90 Degrees , Overall Height 16 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Lrb24-3 24V On/Off Floating Non (LRB24-3)
- WILLIAMS COMFORT PRODUCTS Blower, 120V, Inside Unit, Galvanized Steel (2102)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2031-0800-1025)
- SUPCO Hi Pressure Switch, 665 psi OP, 565 psi CL (SHP665565)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 10 in W, 10" L, 4 in H (8010003714)
- NORDFAB Round Quick Fit Duct, 16 in Duct Dia, Galvanized Steel, 20 GA, 16" W, 58-3/4" L, 16" H (8040206785)
- NORDFAB Round Duct O-Ring, 7 in Duct Dia, Rubber, 7 in W, 1" L, 7 in H (8010000978)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 18 1/4 in W, 18-1/4" L, 8 in H (8040400076)
- NORDFAB Round Duct O-Ring, 5 in Duct Dia, Rubber, 5 in W, 1" L, 5 in H (8010000974)
- NORDFAB Round In-Cut, 6 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300010)
- APPLIED APPLICATIONS INTL Speedi-Boot 90 Register Vent Boot Adj. Hangers SBS-484 NB 4in X 8in X 4in (SBH-484 NB)
- Nordfab Ducting & Venting