Shop All Ducting & Venting
Nordfab
Round Router Hood, 4 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 12" L, 12 in H
Mfr # 8010004383
Zoro # G8066877
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- Width 6 in
- For Use With QF Duct Work
- Gauge 22 ga
- Height 12 in
Product Information
- Brand Nordfab
- MFR # 8010004383
- Zoro # G8066877
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Width | 6 in |
Height | 12 in |
Inlet Diameter | 4" |
Length | 12" |
Outlet Diameter | 4 in |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 12 in |
Overall Length | 12 in |
Overall Width | 6 in |
Overall Height | 12 in |
For Nominal Duct Diameter | 4 in |
Intake Slot Height | 6 in |
Inside Diameter | 4 in |
Intake Slot Length | 12 in |
Description
Router Hood, For Nominal Duct Diameter 4 in, Inlet Diameter 4 In., Product Type Router Hood, Overall Length 12 in, Weight 4.6 lb, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Material Steel, Maximum Airflow Not Applicable, Minimum Pressure Rating 2 in wc, Shape Hood, Outlet Diameter 4 in, Overall Height 12 in, Overall Width 6 in, Inside Diameter 4 in, Intake Slot Height 6 in, Intake Slot Length 12 in, Number of Intake Slots 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Ceiling Heater, 208V, 4K Watts (CDF548SE)
- DAYTON Backdraft Damper, Horizontal, 42 Sq (6WRK7)
- SIMPLE GREEN Condenser or Evaporator Cleaner, 55 gal. (0100000104055)
- GREENSEAM Round Snap Lock Pipe, 5 in Duct Dia, Galvanized Steel, 24 GA, 5 in W, 60" L, 5 in H (GR60SPBGP5GA24)
- NORDFAB Round Rigid Duct, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 58-3/4" L, 10 in H (8040206801)
- NORDFAB Round Duct Reducer, 8 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025878)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 15 3/4 in W, 5 1/4 in L, 17.87" H (8010002276)
- NORDFAB Round Angle Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 ga GA, 1-1/2" L, 1-1/2" H (8010000153)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400852)
- NORDFAB Round Duct O-Ring, 8 in Duct Dia, Rubber, 8" W, 8" L (8010000980)
- DEFLECTO Deflect-O 24 in. L Galvanized Steel Duct (DGD32)
- Nordfab Ducting & Venting