Shop All Ducting & Venting
Nordfab
Round Rigid Duct, 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 4 in W, 59-1/4" L, 4 in H
Mfr # 8040206795
Zoro # G2386295
original price:
$201.49
36% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- Width 4 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 4 in
Product Information
- Brand Nordfab
- MFR # 8040206795
- Zoro # G2386295
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Width | 4 in |
Height | 4 in |
Length | 59-1/4" |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 59 1/4 in |
Overall Length | 59 1/4 in |
For Nominal Duct Diameter | 4 in |
Inside Diameter | 4 in |
Description
Rigid Duct, For Nominal Duct Diameter 4 in, Inside Diameter 4 in, Overall Length 59 1/4 in, Product Type Rigid Duct, Weight 5.4 lb, Material Stainless Steel, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Shape Straight, End Type Quick-Fit, Color Silver, Maximum Airflow Not Applicable, Connection Type Clamp Together, Compatible Clamp Style Quick-Fit, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Dehumidifier, 35 pt, 12" D, 23-1/4" H, 15" W (D35B1B)
- KEYSTONE Portable AC w/ Remote Control, 14,000 Btu (KSTAP14CG)
- CLASSIC ACCESSORIES Cooler Cover Straps, Black Evaporative (52-030-010401-00)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes (SQ201GA)
- NORDFAB Round Branch Tee, 16 in Duct Dia, Galvanized Steel, 20 GA, 24" L, 20 in H (8040304816)
- NORDFAB Round Angle Flange, 8 in Duct Dia, Galvanized Steel, 22 GA, 1-1/8" L, 1-1/4" H (8010000145)
- NORDFAB Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H (8010000143)
- NORDFAB Round T Branch, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 16" L, 8 in H (8040304985)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, Galvanized Steel, 22 ga GA, 1-1/2" L, 1-1/2" H (8010000149)
- NORDFAB Round Tee, 10 in Duct Dia, Galvanized Steel, 22 GA, 18" L, 14 in H (8040304747)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 10 in W, 5 in L, 13-1/2" H (8010002229)
- Nordfab Ducting, Venting & Accessories