Shop All Ducting & Venting
Nordfab
Round Reducer, 16 in Duct Dia, Galvanized Steel, 20 GA, 7" L
Mfr # 8040025941
Zoro # G8280264
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16"
- For Use With QF Duct Work
- Gauge 20 ga
- Construction Material Galvanized Steel
- Inlet Diameter 16 in
Product Information
- Brand Nordfab
- MFR # 8040025941
- Zoro # G8280264
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 16" |
Inlet Diameter | 16 in |
Length | 7" |
Outlet Diameter | 7 in |
Duct Fitting Diameter | 16 in |
Duct Fitting Length | 7 in |
Overall Width | 16 in |
Overall Length | 17 in |
Overall Height | 7 in |
For Nominal Duct Diameter | 7 in, 16 in |
Description
Duct Reducer, For Nominal Duct Diameter 7 in, 16 in, Inlet Diameter 16 in, Overall Length 17 in, Product Type Reducer, Weight 7 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Shape Straight, Outlet Diameter 7 in, Overall Height 7 in, Overall Width 16 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF, Minimum Pressure Rating 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Floor Fan, 20 in, Non-Oscillating, 3 Speeds, 120VAC (9500)
- OPEN HEARTH Black Cast Iron Fireplace Grate (15430)
- GATES Straight Hose Hvac Heater Hos, 28404 (28404)
- HI-TECH DURAVENT Exhaust Hose, 4 In. ID, 11 ft. L, Rubber (0650-0400-0001)
- NORDFAB Round Quick Fit Duct, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 14 in W, 58-3/4" L, 14 in H (8040206805)
- NORDFAB Round Angle Flange, 8 in Duct Dia, Galvanized Steel, 22 GA, 1-1/8" L, 1-1/4" H (8010000145)
- NORDFAB Round Branch, 7 in Duct Dia, 304 Stainless Steel, 22 GA, 17 1/2 in W, 23" L, 7 in H (8040005146)
- NORDFAB Round Angle Flange Adapter, 7 in Duct Dia, Galvanized Steel, 22 GA, 9 1/2 in W, 3-1/2" L, 9 1/2 in H (8040401823)
- NORDFAB Round Flange Adapter, 14 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401830)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 12 in W, 5 in L (8010002213)
- NORDFAB Round Angle Flange Adapter, 9 in Duct Dia, Galvanized Steel, 22 GA, 11 3/4 in W, 3-1/2" L (8040401825)
- Nordfab Ducting, Venting & Accessories