Shop All Ducting & Venting
Nordfab
Round Reducer, 14 in Duct Dia, Galvanized Steel, 22 GA, 7" L
Mfr # 8040025923
Zoro # G8416764
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 14 in
Product Information
- Brand Nordfab
- MFR # 8040025923
- Zoro # G8416764
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 14" |
Inlet Diameter | 14 in |
Length | 7" |
Outlet Diameter | 7 in |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 7 in |
Overall Length | 15 in |
Overall Width | 14 in |
Overall Height | 7 in |
For Nominal Duct Diameter | 7 in, 14 in |
Description
Duct Reducer, For Nominal Duct Diameter 7 in, 14 in, Inlet Diameter 14 in, Overall Length 15 in, Product Type Reducer, Weight 4.5 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Shape Straight, Outlet Diameter 7 in, Overall Height 7 in, Overall Width 14 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF, Minimum Pressure Rating 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 62-22868-93 Ignitor - Hot (62-22868-9)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 10,000 BtuH (WCT10A10)
- ERIE Actuator, 120V, High Close Off, SR, Switch (AH13B02A)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFBUP)
- NORDFAB Round Reducer, 5 in x 4 in Duct Dia, 304 Stainless Steel, 22 GA, 5 in W, 7" L, 5 in H (8040026032)
- NORDFAB Round Tap In, 16 in x 4 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040302865)
- NORDFAB Round 45 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 GA, 6-1/2" L (8010000951)
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 13" L, 8 in H (8010005240)
- NORDFAB Round Duct Reducer, 14 in x 10 in Duct Dia, Galvanized Steel, 22 ga GA, 10" L (8040025926)
- NORDFAB Round Duct Reducer, 10 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 12" L (8040025887)
- NORDFAB Round Branch, 12 in Duct Dia, Galvanized Steel, 22 GA, 33" L (8040003286)
- Nordfab Ducting, Venting & Accessories