Shop All Ducting & Venting
Nordfab
Round Machine Adapter, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 4" L
Mfr # 8040401688
Zoro # G7879654
product price: $50.85
/ea
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 5 7/8 in
Product Information
- Brand Nordfab
- MFR # 8040401688
- Zoro # G7879654
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Inlet Diameter | 5 7/8 in |
Length | 4" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 4 in |
Duct Size | 6" |
Overall Length | 4 in |
Overall Height | 6 in |
Overall Width | 6 in |
Overall Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
For Duct Height | 6 in |
For Duct Width | 6 in |
Description
Machine Adapter, For Nominal Duct Diameter 6 in, Inlet Diameter 5 7/8 in, Material Steel, Product Type Machine Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 1.1 lb, For Duct Height 6 in, For Duct Width 6 in, Overall Width 6 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 6 in, Overall Diameter 6 in, Overall Height 6 in, End Type Quick-Fit, Adapter Type Machine Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Contactor 24V, 40A, 3 Pole (HN53CD024)
- ZORO SELECT Set Limit, Auto Reset, Opens 300 (6UEC0)
- ASHLEY HEARTH PRODUCTS 2,500 Sq Ft EPA Certified Pedestal Wood Stove (AW2520E-P)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 6400 CFM (4VAC4)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 5 1/4 in W, 5 1/2 in L, 7" H (8010002298)
- NORDFAB Round In-Cut, 10 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300032)
- NORDFAB Round 30 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 9-1/2" L (8010000960)
- NORDFAB Round T Branch, 9 in Duct Dia, Galvanized Steel, 22 GA, 13 in W, 17" L, 9 in H (8040304739)
- NORDFAB Round Branch, 6 in Duct Dia, Galvanized Steel, 22 GA, 21" L (8040003019)
- NORDFAB Round Angle Flange Adapter, 5 in Duct Dia, Galvanized Steel, 22 GA, 7 1/4 in W, 3-1/2" L, 16 in H (8040401821)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 7 in W, 5 3/4 in L, 10" H (8010002302)
- Nordfab Ducting & Venting