Shop All Ducting & Venting
Nordfab
Round Machine Adapter, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" L
Mfr # 8040401686
Zoro # G8325432
original price:
$50.59
15% off
new price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 3 7/8 in
Product Information
- Brand Nordfab
- MFR # 8040401686
- Zoro # G8325432
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Inlet Diameter | 3 7/8 in |
Length | 4" |
Outlet Diameter | 4 in |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 4 in |
Duct Size | 4" |
Overall Width | 4 in |
Overall Height | 4 in |
Overall Length | 4 in |
For Duct Width | 4 in |
Overall Diameter | 4 in |
For Duct Height | 4 in |
For Nominal Duct Diameter | 4 in |
Description
Machine Adapter, For Nominal Duct Diameter 4 in, Inlet Diameter 3 7/8 in, Material Steel, Product Type Machine Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 0.75 lb, For Duct Height 4 in, For Duct Width 4 in, Overall Width 4 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 4 in, Overall Diameter 4 in, Overall Height 4 in, End Type Quick-Fit, Adapter Type Machine Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Stainless Steel Pump Flange (10-1306)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JN93)
- ARMSTRONG 33H45 R47466-001 115V Blower (33H45)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T16)
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 13" L, 8" H (8010005262)
- NORDFAB Round Reducer, 6 in x 5 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 7" L, 6 in H (8040025870)
- NORDFAB Round In-Cut, 12 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 14 in W, 14" L (8040300051)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 10 in W, 5 in L, 13-1/2" H (8010002229)
- NORDFAB Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 11 5/16 in W, 11-5/16" L, 5 in H (8010005962)
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 58-3/4" L, 12" H (8040206781)
- NORDFAB Round Reducer, 12 in x 8 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 10" L, 12 in H (8040026071)
- Nordfab Ducting, Venting & Accessories