Shop All Ducting & Venting
Nordfab
Round Machine Adapter, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 5-1/2" L
Mfr # 8040401696
Zoro # G8036007
original price:
$79.92
9% off
new price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 13 7/8 in
Product Information
- Brand Nordfab
- MFR # 8040401696
- Zoro # G8036007
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 14" |
Inlet Diameter | 13 7/8 in |
Length | 5-1/2" |
Outlet Diameter | 14 in |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 5 1/2 in |
Duct Size | 14" |
Overall Width | 14 in |
Overall Length | 5 1/2 in |
Overall Height | 14 in |
For Duct Height | 14 in |
For Nominal Duct Diameter | 14 in |
Overall Diameter | 14 in |
For Duct Width | 14 in |
Description
Machine Adapter, For Nominal Duct Diameter 14 in, Inlet Diameter 13 7/8 in, Material Steel, Product Type Machine Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 2.7 lb, For Duct Height 14 in, For Duct Width 14 in, Overall Width 14 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 14 in, Overall Diameter 14 in, Overall Height 14 in, End Type Quick-Fit, Adapter Type Machine Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WICK Wick Kerosene Heat Aw4 (AW-4)
- GOODWAY TECHNOLOGIES Flexible shaft 17' for 9/16"-1" ID Tubes (GTC-703-17)
- JOHNSON CONTROLS Restrictor Tee 1/4" x1/4" x 1/8" (R-3710-3107)
- ACCUMULAIR Pleated Air Filter, 20" x 24" x 4", 3 Pack (FB20X24X4_3)
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 58-3/4" L, 12" H (8040206781)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025869)
- NORDFAB Round In-Cut, 6 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300010)
- NORDFAB Round Angle Flange Adapter, 5 in Duct Dia, Galvanized Steel, 22 GA, 7 1/4 in W, 3-1/2" L, 16 in H (8040401821)
- NORDFAB Round Duct Reducer, 8 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 10" L (8040025876)
- NORDFAB Round 45 Degree Elbow, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 19 1/2 in W, 20-3/4" L, 12 in H (8040400090)
- US DUCT US Duct Clamp Together Pipe, 14" Diameter, Galvanized, 18 Gauge (RP14.G18)
- Nordfab Ducting & Venting