Shop All Ducting & Venting
Nordfab
Round Machine Adapter, 12 in Duct Dia, Galvanized Steel, 22 GA, 4" L
Mfr # 8040401694
Zoro # G8408127
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 11 7/8 in
Product Information
- Brand Nordfab
- MFR # 8040401694
- Zoro # G8408127
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" |
Inlet Diameter | 11 7/8 in |
Length | 4" |
Outlet Diameter | 12 in |
Duct Fitting Diameter | 12 in |
Duct Fitting Length | 4 in |
Duct Size | 12" |
Overall Length | 4 in |
Overall Width | 12 in |
Overall Height | 12 in |
Overall Diameter | 12 in |
For Nominal Duct Diameter | 12 in |
For Duct Width | 12 in |
For Duct Height | 12 in |
Description
Machine Adapter, For Nominal Duct Diameter 12 in, Inlet Diameter 11 7/8 in, Material Steel, Product Type Machine Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 2.3 lb, For Duct Height 12 in, For Duct Width 12 in, Overall Width 12 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 12 in, Overall Diameter 12 in, Overall Height 12 in, End Type Quick-Fit, Adapter Type Machine Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sight Glass, 5/8Mx5/8M Flare (6AWT8)
- FOSTORIA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 480V AC (FSA-9548-3)
- MARS Air Curtain NSF Certified 36IN (N236-1UH-OB)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00017)
- NORDFAB Round Adjustable Nipple, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 11-1/4" L, 5 in H (8040207301)
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 13" L, 8" H (8010005262)
- NORDFAB Round Duct O-Ring, 6 in Duct Dia, Rubber, 6" W, 6" L (8010000976)
- NORDFAB Round Angle Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 ga GA, 1-1/2" L, 1-1/2" H (8010000153)
- NORDFAB Round Ball Joint, 10 in Duct Dia, Galvanized Steel, 18 GA, 14-1/4" L (8010002140)
- NORDFAB Round 45 Degree Elbow, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 19 1/2 in W, 20-3/4" L, 12 in H (8040400090)
- CRESCENT 13" Duct Stretcher (CTDUCTST)
- Nordfab Ducting & Venting