Shop All Ducting & Venting
Nordfab
Round In-Cut, 14 in x 6 in Duct Dia, Galvanized Steel, 20 GA, 2" L
Mfr # 8040300070
Zoro # G7907322
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14" x 6"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 14 in
Product Information
- Brand Nordfab
- MFR # 8040300070
- Zoro # G7907322
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 14" x 6" |
Inlet Diameter | 14 in |
Length | 2" |
Outlet Diameter | 14 in |
Duct Fitting Diameter | 14 in x 6 in |
Duct Fitting Length | 2 in |
Overall Width | 11 in |
Overall Height | 18 in |
Overall Length | 2 in |
Inside Diameter | 14 in |
For Nominal Duct Diameter | 14 in |
Branch Diameter | 14 in |
Description
14 In.dia 2 In.L 30 Degrees GSteel In-Cut Branch, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Overall Length 2 in, Product Type In Cut, Weight 2.8 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 14 in, Overall Width 11 in, Angle 30 Degrees , Overall Height 18 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 3/4 in, Elliptical, PK 2 (T180-11X15X3/4E-PK2)
- DAYTON Conversion Kit (6PPT0)
- PLASTEC Blower, Forward Curve, 7 7/8 in (P20ST2P150)
- GOODMAN Single Pack Igniter (0130F00008S)
- NORDFAB Round Wye Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L (8040200183)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400852)
- NORDFAB Round Butterfly Valve, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 13" L, 10" H (8010005256)
- NORDFAB Round Reducer, 14 in Duct Dia, Galvanized Steel, 22 GA, 7" L (8040025923)
- NORDFAB Round In-Cut, 8 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300017)
- NORDFAB Round Reducer, 12 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 14" L (8040025902)
- LAMBRO Vent Kit Dryer 4Inx8Ft Alum (4004)
- Nordfab Ducting, Venting & Accessories