Shop All Ducting & Venting
Nordfab
Round Duct Reducer, 12 in x 10 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L
Mfr # 8040025908
Zoro # G8048092
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12" x 10"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 12 in
Product Information
- Brand Nordfab
- MFR # 8040025908
- Zoro # G8048092
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" x 10" |
Inlet Diameter | 12 in |
Length | 8" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 12 in x 10 in |
Duct Fitting Length | 8 in |
Overall Height | 8 in |
Overall Length | 8 in |
Overall Width | 12 in |
For Nominal Duct Diameter | 10 in, 12 in |
Description
Duct Reducer, For Nominal Duct Diameter 10 in, 12 in, Inlet Diameter 12 in, Overall Length 8 in, Product Type Reducer, Weight 3.75 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Shape Straight, Outlet Diameter 10 in, Overall Height 8 in, Overall Width 12 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR 4PK Humidifier Filter (HDC12)
- ALL-FILTERS 12X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (12202.C 6PK)
- DAYTON Bearing (805-23-7001-5)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with 4 Arm Light, White (50520-40)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 6 1/4 in W, 5 3/4 in L, 6-1/4" H (8010002300)
- NORDFAB Round In-Cut, 12 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 14 in W, 14" L (8040300051)
- NORDFAB Round Double Branch, 8 in Duct Dia, Galvanized Steel, 22 GA, 12" L (8040101113)
- NORDFAB Round Angle Flange Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 13 in W, 3-1/2" L, 13 in H (8040401848)
- NORDFAB Round Duct Reducer, 8 in x 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 8" L, 8 in H (8040026043)
- NORDFAB Round Router Hood, 4 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 12" L, 12 in H (8010004383)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025869)
- Nordfab Ducting, Venting & Accessories