Shop All Ducting & Venting
Nordfab
Round Duct O-Ring, 7 in Duct Dia, Rubber, 7 in W, 1" L, 7 in H
Mfr # 8010000978
Zoro # G2267931
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 7"
- Width 7 in
- For Use With Adjustable Nipple
- Height 7 in
- Construction Material Rubber
Product Information
- Brand Nordfab
- MFR # 8010000978
- Zoro # G2267931
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 7" |
Width | 7 in |
Height | 7 in |
Length | 1" |
Duct Fitting Diameter | 7 in |
Duct Fitting Length | 1 in |
Inside Diameter | 7 in |
Outside Diameter | 7 in |
For Nominal Duct Diameter | 7 in |
Details
For Use With | Adjustable Nipple |
Construction Material | Rubber |
Item | Duct O-Ring |
Damper Shape | Round |
Duct Fitting Material | Rubber |
Duct Fitting Item | Duct O-Ring |
Material | Nitrile |
Series | QF |
Color | Black |
Weight | 0.08 lb |
Maximum Temperature Rating | 158 Degrees F |
Product Type | Duct O-Ring |
Seal Material | Nitrile |
Compatible with Series | QF Duct Work |
Compatible with Brand | Nordfab |
Description
Duct O-Ring, Product Type Duct O-Ring, For Nominal Duct Diameter 7 in, Seal Material Nitrile, Weight 0.08 lb, Maximum Temperature Rating 158 Degrees F, Inside Diameter 7 in, Compatible with Series QF Duct Work, Material Nitrile, Outside Diameter 7 in, Color Black, Compatible with Brand Nordfab, Series QF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 90-290Q Fan Relay, Type 84, 24 (90-290Q)
- DAYTON High Press Blower, Motor, 115/230, 3 HP (7DC13)
- DANFOSS Side Mount Angle Valve, 3/4 in. (013G-8018)
- NORDFAB Round Adjustable Nipple, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 10-7/8" L, 10" H (8040207306)
- NORDFAB Round Bellmouth Adapter, 10 in Duct Dia, Galvanized Steel, 20 GA, 16" W, 5" L (8010004340)
- NORDFAB Round Duct O-Ring, 9 in Duct Dia, Rubber, 9 in W, 1" L, 9 in H (8010000982)
- NORDFAB Round Duct Reducer, 16 in x 6 in Duct Dia, Galvanized Steel, 20 ga GA, 16" L (8040025940)
- NORDFAB Round Duct O-Ring, 6 in Duct Dia, Rubber, 6" W, 6" L (8010000976)
- NORDFAB Round Duct Reducer, 14 in x 12 in Duct Dia, 304 Stainless Steel, 22 ga GA, 14 in W, 8" L, 14 in H (8040026093)
- DUCTMATE Round Gasketed Coupler, 13 in Duct Dia, Metal, 24 GA, 13 in W, 42" L, 13" H (GRLABQS13GA)
- Nordfab Ducting & Venting