Shop All Ducting & Venting
Nordfab
Round Double Branch, 6 in Duct Dia, Galvanized Steel, 22 GA, 10" L
Mfr # 8040101067
Zoro # G8026365
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 6 in
Product Information
- Brand Nordfab
- MFR # 8040101067
- Zoro # G8026365
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Inlet Diameter | 6 in |
Length | 10" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 10 in |
Overall Length | 22 in |
Overall Height | 21 in |
Overall Width | 10 in |
For Nominal Duct Diameter | 6 in |
Inside Diameter | 6 in |
Branch Diameter | 6 in |
Description
Double Branch, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Overall Length 22 in, Product Type Double Branch, Weight 5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 6 in, Outlet Diameter 6 in, Overall Width 10 in, Angle 30 Degrees , Overall Height 21 in, Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 24 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202424)
- DAYTON Wall Mounting Plate, Wall Plate, Shadow White, - (4PU52)
- DECOR GRATES Floor Register, 5.5 X 13.5, Brushed Nickel, Plastic (SPH412-NKL)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 7 1/4 In (C575-725D)
- NORDFAB Round Rigid Duct, 8 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 59.06" L, 8 in H (8040206799)
- NORDFAB Round Duct Reducer, 12 in x 10 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025908)
- NORDFAB Round Machine Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 4" L, 10 in H (8040401714)
- NORDFAB Round Ball Joint, 10 in Duct Dia, Galvanized Steel, 18 GA, 14-1/4" L (8010002140)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 6 in W, 5 1/4 in L, 7-1/2" H (8010002222)
- NORDFAB Round Branch, 6 in Duct Dia, Galvanized Steel, 22 GA, 21" L (8040003019)
- MASTER FLOW 10 in. to 8 in. Round Reducer (R10X8)
- Nordfab Ducting & Venting