Shop All Ducting & Venting
Nordfab
Round Butterfly Valve, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 8" L, 6" H
Mfr # 8010005260
Zoro # G7818185
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- Width 6"
- For Use With QF Duct Work
- Gauge 22 ga
- Height 6"
Product Information
- Brand Nordfab
- MFR # 8010005260
- Zoro # G7818185
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Width | 6" |
Height | 6" |
Length | 8" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 8 in |
Overall Height | 6 in |
Overall Length | 8 in |
Overall Width | 6 in |
For Nominal Duct Diameter | 6 in |
Inside Diameter | 6 in |
Description
Butterfly Dampers, For Nominal Duct Diameter 6 in, Overall Length 8 in, Product Type Butterfly Valve, Weight 2.4 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 225 Degrees F, Material Thickness 22 ga, Material Steel, Minimum Pressure Rating 2 in wc, Shape Round, Inside Diameter 6 in, Outlet Diameter 6 in, Overall Height 6 in, Overall Width 6 in, Color Silver, Connection Type Clamp Together, For Media Type Dust, Environment Type Dusty, Material Fabrication Rolled Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Forced Air Propane Heater, 35,000-65,000 (DXH65FAV)
- NORDFAB Round Adjustable Nipple, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 10-5/8" L, 12 in H (8040207330)
- DAYTON Hinged Duct Access Door, 8 In. W, 8 In. H (2TFX3)
- PURAFILTER 20x20x2 Synthetic Pleated Air Filter (20202MV13)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 6 in W, 8" L, 6 in H (8040026034)
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 14 GA, 14 in W, 14" L, 6 in H (8010003690)
- NORDFAB Round In-Cut, 4 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300003)
- NORDFAB Round In-Cut, 14 in x 12 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040300076)
- NORDFAB Round Reducer, 10 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10" L (8040025889)
- NORDFAB Round 45 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 6 3/4 in W, 7-3/4" L, 5 in H (8010000956)
- DUCTMATE Round Connector Sleeve, 14 in Duct Dia, Metal, 24 GA, 14 in W, 3-1/2" L, 14 in H (GRQS14GA)
- Nordfab Ducting & Venting