Shop All Ducting & Venting
Nordfab
Round Branch, 10 in Duct Dia, Galvanized Steel, 22 GA, 29" L
Mfr # 8040003150
Zoro # G7801814
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 10 in
Product Information
- Brand Nordfab
- MFR # 8040003150
- Zoro # G7801814
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Inlet Diameter | 10 in |
Length | 29" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 29 in |
Overall Length | 29 in |
Overall Width | 22 in |
Overall Height | 29 in |
For Nominal Duct Diameter | 10 in |
Inside Diameter | 10 in |
Branch Diameter | 10 in |
Description
10 In.dia 29 In.L 30 Degrees GSteel Wye Branch, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Overall Length 29 in, Product Type Wye Branch, Weight 8.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 10 in, Overall Width 22 in, Angle 30 Degrees , Overall Height 29 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, So-10, Softener, 10" For - Part# Ev910541 (EV910541)
- SCHAEFER Blade Galvanized 36 In 3-Wing 1 In Bore (GFB-363P)
- KOCH FILTER Syn Media Filter, SH, MERV11, 12"x24"x12" (112-663-002)
- RITTAL Supply Ventilator, Direct Drive, 115VAC (3140110)
- NORDFAB Round Reducer, 6 in x 5 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 7" L, 6 in H (8040025870)
- NORDFAB Round Butterfly Valve, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 8" L, 4 in H (8010005236)
- NORDFAB Round Quick Fit Duct, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 14 in W, 58-3/4" L, 14 in H (8040206805)
- NORDFAB Round Adjustable Nipple, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 11-1/4" L, 4 in H (8040207322)
- NORDFAB Round Machine Adapter, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 4" L, 7 in H (8040401689)
- NORDFAB Round Branch, 7 in Duct Dia, 304 Stainless Steel, 22 GA, 17 1/2 in W, 23" L, 7 in H (8040005146)
- DUNDAS JAFINE 4 in. X2' Hd Semi Rigid Duct (MFX42CULXZW)
- Nordfab Ducting, Venting & Accessories