Shop All Ducting & Venting
Nordfab
Round Bellmouth Adapter, 8 in Duct Dia, Galvanized Steel, 20 GA, 14" W, 5" L
Mfr # 8010004360
Zoro # G7941552
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- Width 14"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
Product Information
- Brand Nordfab
- MFR # 8010004360
- Zoro # G7941552
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Width | 14" |
Inlet Diameter | 5 in |
Length | 5" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 5 in |
Overall Width | 14 in |
Overall Height | 14 in |
Overall Length | 5 in |
For Duct Height | 8 in |
For Nominal Duct Diameter | 8 in |
For Duct Width | 8 in |
Description
Bellmouth Adapter Hood, For Nominal Duct Diameter 8 in, Inlet Diameter 5 in, Product Type Bell Mouth Hood, Overall Length 5 in, Weight 2.1 lb, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Material Steel, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 8 in, Overall Height 14 in, Overall Width 14 in, Connection Type Clamp Together, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OIL EQUIPMENT MANUFACTURING 4039 2" Slip-On Metal Vent Cap (4039)
- ALL-FILTERS 16X30X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (16301.8 4PK)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A654)
- BROAN Hexhead Screw 3/16-16 x 5-1/8 ZincPlate (99150566)
- NORDFAB Round Adjustable Nipple, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W, 11" L, 9 in H (8040207305)
- NORDFAB Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H (8010000143)
- NORDFAB Round Angle Flange, 10 in Duct Dia, Galvanized Steel, 22 GA, 1-1/4" L, 1-1/4" H (8010000147)
- NORDFAB Round Quick Fit Duct, 7 in Duct Dia, 304 Stainless Steel, 22 GA, 7 in W, 59.06" L, 7 in H (8040206798)
- NORDFAB Round Tee, 10 in Duct Dia, Galvanized Steel, 22 GA, 18" L, 14 in H (8040304747)
- NORDFAB Round Butterfly Valve, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W, 8" L, 4" H (8010005258)
- PLASTIC SUPPLY Flange, 6 in Duct Dia, Type I PVC, 10" L, 3-1/4" H (PVCF06)
- Nordfab Ducting, Venting & Accessories