Shop All Ducting & Venting
Nordfab
Round Ball Joint, 10 in Duct Dia, Galvanized Steel, 18 GA, 14-1/4" L
Mfr # 8010002140
Zoro # G8375166
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- For Use With QF Duct Work
- Gauge 18 ga
- Construction Material Galvanized Steel
- Inlet Diameter 10 in
Product Information
- Brand Nordfab
- MFR # 8010002140
- Zoro # G8375166
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Inlet Diameter | 10 in |
Length | 14-1/4" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 14 1/4 in |
Overall Width | 10 in |
Overall Length | 14 1/4 in |
Overall Height | 10 in |
Inside Diameter | 10 in |
For Nominal Duct Diameter | 10 in |
Description
Ball Joint, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Product Type Quick-Fit Ball Joint, Application Commercial, Overall Length 14 1/4 in, Weight 26.59 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 18 ga, Overall Height 10 in, Outlet Diameter 10 in, Maximum Airflow Not Applicable, Overall Width 10 in, Shape Straight, Duct Compatibility Round, Color Silver, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Inside Diameter 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- WHITE-RODGERS 48C21-707 Air Handler Control (48C21-707)
- DAYTON Hydronic Unit Heater, 17-1/8" W, 900 cfm (5PV47)
- PUROLATOR Air Filter, 16x20x2 Key Pleat - MERV 8 (6 Pack) (16x20x2x1 KP (6 Pack))
- NORDFAB Round 45 Degree Elbow, 6 in Duct Dia, 304 Stainless Steel, 14 GA, 9 1/2 in W, 9-1/2" L, 6 in H (8010003662)
- NORDFAB Round Branch Tee, 16 in Duct Dia, Galvanized Steel, 20 GA, 24" L, 20 in H (8040304816)
- NORDFAB Round 90 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 30-1/4" L (8040400028)
- NORDFAB Round Duct O-Ring, 7 in Duct Dia, Rubber, 7 in W, 1" L, 7 in H (8010000978)
- NORDFAB Round Rigid Duct, 5 in Duct Dia, Galvanized Steel, 22 ga GA, 5 in W, 59-1/4" L, 5 in H (8040206774)
- NORDFAB Round Reducer, 10 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10" L (8040025889)
- RECTORSEAL 4.5 in. x 8 ft. Duct 122 White (84104)
- Nordfab Ducting, Venting & Accessories